1/2 inch socket wrench metric hex WS5-60MM
715.137051
- UNSPSC 27111704
Delivery
In stock for delivery.
IN-STORE
2 pieces in stock at Vaughan, ON as of 11:55 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Hex Drive |
Drive Size | 1/2 in |
Hex Size | 5 mm |
Length | 60 mm |
Overall Diameter | 22.5 mm |
Tip Length | 7.5 mm |
EAN | 4024835419000 |
Customers Also Viewed
Review(s)
2021-04-19
Used on a torque wrench to fasten aftermarket titanium studs on my vehicle's wheel hub. Excellent quality!