1/4 inch multi-socket wrench insert 5.5MM
713.113055
- UNSPSC 27111704
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Multi-Socket |
Drive Size | 1/4 in |
Hex Size | 5.5 mm |
Square Size | 4.5 mm |
Length | 22 mm |
Tip Diameter | 8.7 mm |
Overall Diameter | 11.9 mm |
Tip Length | 5.5 mm |
EAN | 4038898923404 |
Customers Also Viewed
Review(s)
Product not yet rated.