3/8 inch socket wrench external TX short-EXTX-E6
715.12206
- UNSPSC 27111704
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Torx Socket |
Drive Size | 3/8 in |
TX Size | 6 |
Length | 26 mm |
Tip Diameter | 7.7 mm |
Overall Diameter | 17 mm |
EAN | 4011231727792 |
Customers Also Viewed
Review(s)
Product not yet rated.