Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

3/8 inch socket wrench insert metric-WS10

713.121110 - UNSPSC 27111704
German Engineered
3/8 inch socket wrench insert metric-WS10 3/8 inch socket wrench insert metric-WS10
3/8 inch socket wrench insert metric-WS10

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Hex Socket
Drive Size 3/8 in
Hex Size 10 mm
Length 27 mm
Tip Diameter 14.7 mm
Overall Diameter 17.7 mm
Tip Length 9 mm
EAN 4024835717519

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.