3/8 inch socket wrench hexagon short HEX-WS7/16IN

713.121206 - UNSPSC 27111704
0713121206060 1
German Engineered
3/8 inch socket wrench hexagon short HEX-WS7/16IN 3/8 inch socket wrench hexagon short HEX-WS7/16IN
3/8 inch socket wrench hexagon short HEX-WS7/16IN

Delivery

In stock delivery from our warehouses.
0 Review(s)

3/8 inch socket wrench hexagon short HEX-WS7/16IN — 713.121206
  • 3/8 inch socket wrench hexagon short HEX-WS1/4IN — 713.121201
  • 3/8 inch socket wrench hexagon short HEX-WS5/16IN — 713.121203
  • 3/8" socket wrench hex short HEX-WS11/32IN - OD — 713.121204
  • 3/8 inch socket wrench hexagon short HEX-WS3/8IN — 713.121205
  • 3/8 inch socket wrench hexagon short HEX-WS7/16IN — 713.121206
  • 3/8 inch socket wrench hexagon short HEX-WS1/2IN — 713.121207
  • 3/8 inch socket wrench hexagon short HEX-WS9/16IN — 713.121208
  • 3/8 inch socket wrench hexagon short HEX-WS19/32IN — 713.121209
  • 3/8" socket wrench hexagon short HEX-WS5/8IN - OD — 713.121210
  • 3/8" socket wrench hex short HEX-WS11/16IN - OD — 713.121211
  • 3/8" socket wrench hexagon short HEX-WS3/4IN - OD — 713.121212
  • 3/8" socket wrench hexagon short HEX-WS13/16" - OD — 713.121214
  • 3/8 inch socket wrench hexagon short HEX-WS7/8IN — 713.121215

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hex Socket
Drive Size 3/8 in
Hex Size 7/16 in
Length 25.5 mm
Tip Diameter 16 mm
Overall Diameter 17 mm
Tip Length 8 mm
EAN 4024835712453

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.