3/8 inch socket wrench hexagon short HEX-WS9/32IN
713.121202
- UNSPSC 27111704
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hex Socket |
Drive Size | 3/8 in |
Hex Size | 9/32 in |
Length | 25.5 mm |
Tip Diameter | 10.9 mm |
Overall Diameter | 17 mm |
Tip Length | 8 mm |
EAN | 4024835712286 |
Customers Also Viewed
Review(s)
Product not yet rated.