THIS WEEK ONLY: Shop Our Limited-Edition Products.

1/2-INCH SOCKET WRENCH INSERT, E22-L38MM

715.132322 - UNSPSC 27111704
0715132322961 1
1/2-INCH SOCKET WRENCH INSERT, E22-L38MM 1/2-INCH SOCKET WRENCH INSERT, E22-L38MM
1/2-INCH SOCKET WRENCH INSERT, E22-L38MM

Delivery

In stock delivery from our warehouses.
0 Review(s)

1/2-INCH SOCKET WRENCH INSERT, E22-L38MM — 715.132322
  • 1/2-INCH SOCKET WRENCH INSERT, E18-L38MM — 715.132318
  • 1/2-INCH SOCKET WRENCH INSERT, E20-L38MM — 715.132320
  • 1/2-INCH SOCKET WRENCH INSERT, E22-L38MM — 715.132322
  • 1/2-INCH SOCKET WRENCH INSERT, E24-L38MM — 715.132324
  • 1/2 INCH SOCKET TX PLUS, E18-L45MM — 715.132418
  • 1/2 INCH SOCKET TX PLUS, E20-L45MM — 715.132420
  • 1/2 INCH SOCKET TX PLUS, E22-L45MM — 715.132422
  • 1/2 INCH SOCKET TX PLUS, E24-L45MM — 715.132424

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 1/2 in
Drive Type Internal Square
Tip Size E22
Tip Type Torx
Length 38 mm
Finish Zinc phosphated
EAN 4056807673578

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.