1/2-INCH SOCKET WRENCH INSERT, E24-L38MM
715.132324
- UNSPSC 27111704
0715132324961 1
0715132324961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
1/2-INCH SOCKET WRENCH INSERT, E24-L38MM — 715.132324
- 1/2-INCH SOCKET WRENCH INSERT, E18-L38MM — 715.132318
- 1/2-INCH SOCKET WRENCH INSERT, E20-L38MM — 715.132320
- 1/2-INCH SOCKET WRENCH INSERT, E22-L38MM — 715.132322
- 1/2-INCH SOCKET WRENCH INSERT, E24-L38MM — 715.132324
- 1/2 INCH SOCKET TX PLUS, E18-L45MM — 715.132418
- 1/2 INCH SOCKET TX PLUS, E20-L45MM — 715.132420
- 1/2 INCH SOCKET TX PLUS, E22-L45MM — 715.132422
- 1/2 INCH SOCKET TX PLUS, E24-L45MM — 715.132424
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 1/2 in |
| Drive Type | Internal Square |
| Tip Size | E24 |
| Tip Type | Torx |
| Length | 38 mm |
| Finish | Zinc phosphated |
| EAN | 4056807673585 |
Customers Also Viewed
Review(s)
Product not yet rated.
