1/2" socket wrench bi-hexagon short 12PT-WS17 - OD
712.133117
- UNSPSC 27111704
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Bi-Hexagon |
Drive Size | 1/2 in |
Hex Size | 17 mm |
Length | 36 mm |
Tip Diameter | 24 mm |
Overall Diameter | 23.2 mm |
Tip Length | 11 mm |
Review(s)
Product not yet rated.