"1/2"" TX socket wrench long INTX-LONG-TX50"
715.13450
- UNSPSC 27111704
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Torx |
Drive Size | 1/2 in |
TX Size | 50 |
Length | 120 mm |
Overall Diameter | 22.5 mm |
EAN | 4011231988636 |
Customers Also Viewed
Review(s)
2020-12-07
Tout est selon mes attentes