"1/2"" TX socket wrench short INTX-TX100"
715.133100
- UNSPSC 27111704
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Torx |
Drive Size | 1/2 in |
TX Size | 100 |
Length | 80 mm |
Overall Diameter | 26 mm |
Tip Length | 42 mm |
EAN | 4038898059936 |
Customers Also Viewed
Review(s)
Product not yet rated.