1/2" TX socket wrench short 1/2IN-INTX-TX20 - OD
715.13320
- UNSPSC 27111704
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Torx |
Drive Size | 1/2 in |
TX Size | 20 |
Length | 60 mm |
Overall Diameter | 22.5 mm |
Tip Length | 20 mm |
Review(s)
Product not yet rated.