1/2 INCH SOCKET TX WITH HOLE, TX60-L55MM
715.131760
- UNSPSC 27111704
0715131760961 1
0715131760961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Tip Type | TX with Hole |
| Drive Size | 1/2 in |
| TX Size | TX60 |
| Drive Type | Internal Square |
| Length | 55 mm |
| Tip Length | 17 mm |
| Finish | Zinc phosphated |
| EAN | 4056807698533 |
Customers Also Viewed
Review(s)
Product not yet rated.
