1/2 inch multi-socket wrench MULTI-12MM
712.13412
- UNSPSC 27111704
071213412 060 1
071213412 060 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 9:36 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Multi-Socket |
| Drive Size | 1/2 in |
| Hex Size | 12 mm |
| TX Size | 16 |
| Square Size | 10 mm |
| Length | 36 mm |
| Tip Diameter | 18 mm |
| Overall Diameter | 23 mm |
| Tip Length | 11 mm |
| EAN | 4038898924456 |
Customers Also Viewed
Review(s)
Product not yet rated.
