1/2 inch multi-socket wrench MULTI-13MM
712.13413
- UNSPSC 27111704
071213413 060 1
071213413 060 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Multi-Socket |
| Drive Size | 1/2 in |
| Hex Size | 13 mm |
| Length | 36 mm |
| Tip Diameter | 19.2 mm |
| Overall Diameter | 23 mm |
| Tip Length | 11 mm |
| EAN | 4038898924463 |
Customers Also Viewed
Review(s)
Product not yet rated.
