1/2 inch multi-socket wrench MULTI-15MM
712.13415
- UNSPSC 27111704
071213415 060 1
071213415 060 1
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Multi-Socket |
| Drive Size | 1/2 in |
| Hex Size | 15 mm |
| Square Size | 12 mm |
| Length | 36 mm |
| Tip Diameter | 21.7 mm |
| Overall Diameter | 23 mm |
| Tip Length | 13 mm |
| EAN | 4038898924500 |
Review(s)
Product not yet rated.
