"1/2"" triple square socket wrench XZN-M14X60"
715.13814
- UNSPSC 27111704
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Triple Square |
Drive Size | 1/2 in |
Square Size | 14 mm |
Length | 60 mm |
Overall Diameter | 25 mm |
Tip Length | 6 mm |
EAN | 4024835419581 |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.