1/4 inch TX socket wrench TX10 - OD
715.11310
- UNSPSC 27111704
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Torx |
Drive Size | 1/4 in |
TX Size | 10 |
Length | 32 mm |
Overall Diameter | 12 mm |
Tip Length | 12 mm |
Review(s)
Product not yet rated.