E-14 mm inverted Torx
715.122214
- UNSPSC 27111704
0715122214961 1
0715122214961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
E-14 mm inverted Torx — 715.122214
- 3/8-INCH SOCKET WRENCH INSERT, E10-L28MM — 715.122210
- 3/8-INCH SOCKET WRENCH INSERT, E12-L28MM — 715.122212
- E-14 mm inverted Torx — 715.122214
- 3/8-INCH SOCKET WRENCH INSERT, E16-L28MM — 715.122216
- 3/8 INCH SOCKET TX PLUS, E10-L37MM — 715.122310
- 3/8 INCH SOCKET TX PLUS, E12-L37MM — 715.122312
- 3/8 INCH SOCKET TX PLUS, E14-L37MM — 715.122314
- 3/8 INCH SOCKET TX PLUS, E16-L37MM — 715.122316
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 3/8 in |
| Drive Type | Internal Square |
| Tip Size | E14 |
| Tip Type | Torx |
| Length | 28 mm |
| Material | Chrome-vanadium steel |
| Finish | Zinc phosphated |
| EAN | 4056807673493 |
Customers Also Viewed
Review(s)
Product not yet rated.
