3/8" SOCKET WRENCH INSERT HEX 7MM
715.12707
- UNSPSC 27111704
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hex Drive |
Drive Size | 3/8 in |
Hex Size | 7 mm |
Length | 50.5 mm |
Overall Diameter | 19 mm |
Tip Length | 10.5 mm |
Standards Met | DIN 7422 |
EAN | 4024835418867 |
Customers Also Viewed
Review(s)
Product not yet rated.