3/8 inch socket wrench bi-hex multi profile 16MM
713.12316
- UNSPSC 27111704
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Multi-Socket |
Drive Size | 3/8 in |
Hex Size | 16 mm |
TX Size | 20 |
Square Size | 13 mm |
Length | 27 mm |
Tip Diameter | 22 mm |
Overall Diameter | 20 mm |
Tip Length | 13 mm |
EAN | 4045727477021 |
Customers Also Viewed
Review(s)
Product not yet rated.