3/8 inch socket wrench bi-hex multi profile 22MM
713.12322
- UNSPSC 27111704
071312322 060 1
071312322 060 1
Delivery
0 Review(s)
3/8 inch socket wrench bi-hex multi profile 22MM — 713.12322
- 3/8 inch socket wrench bi-hex multi profile 6MM — 713.12306
- 3/8 inch socket wrench bi-hex multi profile 7MM — 713.12307
- 3/8 inch socket wrench bi-hex multi profile 8MM — 713.12308
- 3/8 inch socket wrench bi-hex multi profile 9MM — 713.12309
- 3/8 inch socket wrench bi-hex multi profile 10MM — 713.12310
- 3/8 inch socket wrench bi-hex multi profile 11MM — 713.12311
- 3/8 inch socket wrench bi-hex multi profile 12MM — 713.12312
- 3/8 inch socket wrench bi-hex multi profile 13MM — 713.12313
- 3/8 inch socket wrench bi-hex multi profile 14MM — 713.12314
- 3/8 inch socket wrench bi-hex multi profile 15MM — 713.12315
- 3/8 inch socket wrench bi-hex multi profile 17MM — 713.12317
- 3/8 inch socket wrench bi-hex multi profile 18MM — 713.12318
- 3/8 inch socket wrench bi-hex multi profile 19MM — 713.12319
- 3/8 inch socket wrench bi-hex multi profile 21MM — 713.12321
- 3/8 inch socket wrench bi-hex multi profile 22MM — 713.12322
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Multi-Socket |
| Drive Size | 3/8 in |
| Hex Size | 22 mm |
| TX Size | 28 |
| Square Size | 18 mm |
| Length | 31 mm |
| Tip Diameter | 29.6 mm |
| Overall Diameter | 26 mm |
| Tip Length | 16 mm |
| EAN | 4045727477540 |
Review(s)
Product not yet rated.
