Free Shipping: For every order of $350 or more with the promo code : FREESHIP

3/8 inch socket wrench external TX short-EXTX-E10

715.12210 - UNSPSC 27111704
071512210 061 1
German Engineered
3/8 inch socket wrench external TX short-EXTX-E10 3/8 inch socket wrench external TX short-EXTX-E10
3/8 inch socket wrench external TX short-EXTX-E10
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Torx Socket
Drive Size 3/8 in
TX Size 10
Length 26 mm
Tip Diameter 12.3 mm
Overall Diameter 17 mm
EAN 4011231727884

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.