3/8 inch socket wrench external TX short-EXTX-E5
715.12205
- UNSPSC 27111704
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Torx Socket |
Drive Size | 3/8 in |
TX Size | 5 |
Length | 26 mm |
Tip Diameter | 7 mm |
Overall Diameter | 17 mm |
Review(s)
Product not yet rated.