TORQUE WRENCH-1/2IN-(20-100NM)(14-73 FTLB)
714.7122
- UNSPSC 27111715
Delivery
In stock for delivery.
IN-STORE
3 pieces in stock at Vaughan, ON as of 10:59 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Drive | 1/2 in |
Measuring Range (NM) | 20-100 NM |
Measuring Range (lbf ft) | 15-80 lbf.ft. |
Overall Length | 350 mm |
Handle Diameter | 37 mm |
EAN | 4011231722988 |
Features
Accuracy of ± 3 % to the set value, in accordance with DIN EN ISO 6789:2003 |
Easy and precise adjustment by turning the handle |
Square coupler drive |
Acoustic, tangible perception of the torque triggering prevents over-tightening of bolts |
Following use, relax the spring and set to the lowest value |
With calibration certificate |
Delivery in a plastic box |
Notices
Torque wrenches are precision tools which must be checked at regular intervals with suitable measuring equipment and adjusted if necessary. We recommend an annual calibration. |
Warranty
1 year warranty |
In partnership with McCann Calibration for future calibration |
Documents & Videos
Customers Also Viewed
Review(s)
2021-02-16
Fantastic product with great price. This torque wrench is made of the highest quality and attention to detail. The grip is amazingly contoured and the rubber/plastic design is easy on the hands and allows for a great grip. The adjustment is very easy and very good to read. I have tried a few different styles and brands and found this 1/2" from Wurth to be the best quality for the price. the reversible 1/2 is also handy. Highly recommended when on sale.