
New
TORQUE WRENCH-1/2IN-(60-300NM)(44-221 FTLB)
714.7124
- UNSPSC 27110000
Technical Information
Drive | 1/2 in |
Measuring Range (NM) | 60-300 NM |
Measuring Range (lbf ft) | 45-220 lbf.ft. |
Overall Length | 570 mm |
Handle Diameter | 37 mm |
Customers Also Viewed
Features
Accuracy of ± 3 % to the set value, in accordance with DIN EN ISO 6789:2003 |
Easy and precise adjustment by turning the handle |
Square coupler drive |
Acoustic, tangible perception of the torque triggering prevents over-tightening of bolts |
Following use, relax the spring and set to the lowest value |
With calibration certificate |
Delivery in a plastic box |
Notices
Torque wrenches are precision tools which must be checked at regular intervals with suitable measuring equipment and adjusted if necessary. We recommend an annual calibration. |
Warranty
1 year warranty |
In partnership with McCann Calibration for future calibration |
Documents & Videos

Review(s)
2020-06-24
Very good torque wrench, clear indicator for the torque setting