TORQUE WRENCH-3/8IN-(20-100NM)(14-73 FTLB)
714.7121
- UNSPSC 27111715
Delivery
In stock for delivery.
IN-STORE
2 pieces in stock at Vaughan, ON as of 9:07 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Drive | 3/8 in |
Measuring Range (NM) | 20-100 NM |
Measuring Range (lbf ft) | 15-80 lbf.ft. |
Overall Length | 350 mm |
Handle Diameter | 37 mm |
EAN | 4011231722971 |
Features
Accuracy of ± 3 % to the set value, in accordance with DIN EN ISO 6789:2003 |
Easy and precise adjustment by turning the handle |
Square coupler drive |
Acoustic, tangible perception of the torque triggering prevents over-tightening of bolts |
Following use, relax the spring and set to the lowest value |
With calibration certificate |
Delivery in a plastic box |
Notices
Torque wrenches are precision tools which must be checked at regular intervals with suitable measuring equipment and adjusted if necessary. We recommend an annual calibration. |
Warranty
1 year warranty |
In partnership with McCann Calibration for future calibration |
Documents & Videos
Customers Also Viewed
Review(s)
2020-03-02
-We use this product for “medium” torque specification hardware (spark plugs, M10,12,14 bolts, odds and ends).
-I’d recommend this product to techs looking for a cost effective tool.
-The product quality reflects the price point. The body and locking mechanism feels cheap due to being constructed from plastic. The drive feels cheap and a bit flimsy due to the ability to “switch” its direction (not a sturdy construction). The tool does work great so far and looks to be durable, easy to adjust values, and does the job at a great price.