RIVET GUN HNG 26 (3.0-6.4MM)
949.610
- UNSPSC 27112402
Delivery
In stock for delivery.
Hand-held rivet for blind rivets with 3.0-6.4 mm diameter
IN-STORE
5 pieces in stock at Vaughan, ON as of 5:25 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Number of Pieces | 6 |
EAN | 4058794338584 |
Features
With pin catch container |
Colour indicated nose pieces |
Lightweight aluminum arms |
Integrated body design for increased safety |
High quality ABS tool case in foam inlay |
Applications
For installing blind rivet with 3.0–6.4 mm dia. in all materials |
Recommended for use with Honda rivets 6.4mm |
Customers Also Viewed
Review(s)
2021-03-05
Tres bon produit, repond au attente
2020-07-04
General use around the farm.
Wurth promo received by e-mail.
Quality is very good.