Hand-held rivet pliers ZEBRA with long chuck
915.11
- UNSPSC 27112402
Delivery
In stock for delivery.
0 Review(s)
Universal, hand-held steel riveting pliers with exchangeable mouth pieces for the installation of commercial rivets made of aluminum, copper, steel and stainless steel
Promo Price : $49.99
$75.00
Units/package: 1
Units/package: 1
IN-STORE
1 pieces in stock at Vaughan, ON as of 8:57 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Diameters | 4.0mm & 4.8mm |
Mouthpiece Mounting Length | 52 mm |
Mouthpiece Mounting Diameter | 19 mm |
EAN | 4011231857543 |
Features
Diameters of 4.0mm and 4.8mm |
Requires low exertion of force in case of short lever distance |
Particularly well-suited for hollow profiles |
Customers Also Viewed
Review(s)
Product not yet rated.