Hand-held rivet pliers ZEBRA with long chuck
091511 090 1
Delivery
Universal, hand-held steel riveting pliers with exchangeable mouth pieces for the installation of commercial rivets made of aluminum, copper, steel and stainless steel
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 5:03 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 5:03 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Diameters | 4.0mm & 4.8mm |
| Mouthpiece Mounting Length | 52 mm |
| Mouthpiece Mounting Diameter | 19 mm |
| EAN | 4011231857543 |
Features
| Diameters of 4.0mm and 4.8mm |
| Requires low exertion of force in case of short lever distance |
| Particularly well-suited for hollow profiles |
Customers Also Viewed
Review(s)
Product not yet rated.