STANDARD & METRIC MANUAL RIVNUT SETTER ASSORTMENT

948.800600 - UNSPSC 27112402
0948800600961 1
STANDARD & METRIC MANUAL RIVNUT SETTER ASSORTMENT STANDARD & METRIC MANUAL RIVNUT SETTER ASSORTMENT
STANDARD & METRIC MANUAL RIVNUT SETTER ASSORTMENT

Delivery

In stock delivery from our warehouses.

13" nut/thread setting hand rivnut kit with 3 Metric and 4 SAE nosepieces and rivnut assortment

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 10:45 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 10:45 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 85
EAN 4056807731827

Features

Patented structure increases power and reduces shock
Shorter handle with double compound hinges that maximize leverage
Versatile and powerful hand nut/thread setting riveter, takes the hard work out of setting rivet nuts
Ideal for working in hard-to-reach area
Ergonomic grip for easy operation

Contents

13"(330mm) Hand Nut/Thread Setting Riveter
7 interchangeable mandrel/nosepiece sets in Metric M5-0.8, M6-1.0, & M8-1.25 and in SAE 10-24, 1/4-20, 5/16-18, and 3/8-16
10 pieces of each of the following rivet nuts: M5-0.8, M6-1.0, M8-1.25, 10-24, 1/4-20, 5/16-18, and 3/8-16

Notices

THIS PRODUCT IS REPLACING RIVNUT KIT 948.8005 WHICH IS NOW DISCONTINUED. ALL NOSE PIECES & MANDRELS OF ALL PREVIOUS MODELS ARE NOT COMPATIBLE WITH THIS NEW MODEL OR VICE VERSA.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-06-24
Great Tool, thanks.
2021-06-07
Quality is great!
2021-03-05
Parfait pour notre utilisation
2021-01-27
very good quality
2020-09-14
Très bon
2019-04-08
toute est parfait, merci