Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 6:29 PM.
Attribute | Value |
---|---|
Drive Size | 2.5 mm |
Blade Length | 150 mm |
Handle Length | 27 mm |
Handle Width | 82 mm |
Side Tip | 13 mm |
EAN | 4045727211786 |
Blade: Hexagon blade with side tip, matt chrome-plated |
Tip: Size similar to DIN 911 |
Head for screwing at angles of up to 25 |
Black Point |
Product not yet rated.