![T-handle screwdriver hex socket 8X200 Hex - OD](https://wurth-pim.imgix.net/Product/613.13...-T-Handle-Hex-Blade-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=3be413e151474219efff8190c84ed223)
![T-handle screwdriver hex socket 8X200 Hex - OD](https://pim.wurth.ca/Product/613.13...-T-Handle-Hex-Blade-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/613.13XX-T-Handle%20Tip.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=79e67ae3bab784cc617f584924964775)
![](https://pim.wurth.ca/Technical/613.13XX-T-Handle Tip.jpg)
![T-handle screwdriver hex socket 8X200 Hex - OD](https://wurth-pim.imgix.net/Product/613.13...-T-Handle-Hex-Blade-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=3be413e151474219efff8190c84ed223)
![](https://pim.wurth.ca/Product/613.13...-T-Handle-Hex-Blade-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/613.13XX-T-Handle%20Tip.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=79e67ae3bab784cc617f584924964775)
![](https://pim.wurth.ca/Technical/613.13XX-T-Handle Tip.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Drive Size | 8 mm |
Blade Length | 200 mm |
Handle Length | 35 mm |
Handle Width | 105 mm |
Side Tip | 17 mm |
Blade: Hexagon blade with side tip, matt chrome-plated |
Tip: Size similar to DIN 911 |
Head for screwing at angles of up to 25 |
Black Point |
Product not yet rated.