Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

T-handle screwdriver hex Ball head 5X200 - OD

613.13105 - UNSPSC 27111701
German Engineered
T-handle screwdriver hex Ball head 5X200 - OD T-handle screwdriver hex Ball head 5X200 - OD
T-handle screwdriver hex Ball head 5X200 - OD
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Drive Size 5 mm
Blade Length 200 mm
Handle Length 35 mm
Handle Width 105 mm
Side Tip 17 mm

Features

Blade: Hexagon blade with side tip, matte chrome-plated
Tip: Size similar to DIN 911
Ball head for screwing at angles of up to 25
Black Point

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.