Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

T-handle screwdriver hex socket Ball head 8X200

613.13108 - UNSPSC 27111701
German Engineered
T-handle screwdriver hex socket Ball head 8X200 T-handle screwdriver hex socket Ball head 8X200
T-handle screwdriver hex socket Ball head 8X200

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Drive Size 8 mm
Blade Length 200 mm
Handle Length 35 mm
Handle Width 105 mm
Side Tip 17 mm
EAN 4038898781110

Features

Blade: Hexagon blade with side tip, matte chrome-plated
Tip: Size similar to DIN 911
Ball head for screwing at angles of up to 25
Black Point

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.