Summer starts here. Spend $750+ on 8+ unique items and get a FREE beach chair. (Code: BEACH26)

Precision screwdriver Black tip PREC-PH0X60

613.4810 - UNSPSC 27111701
06134810 061 1
German Engineered
Precision screwdriver Black tip PREC-PH0X60 Precision screwdriver Black tip PREC-PH0X60
Precision screwdriver Black tip PREC-PH0X60

Delivery

0 Review(s)

Ideal for all fine and delicate screws in electrical engineering and precision engineering

0
Units/package: 1
Precision screwdriver Black tip PREC-PH0X60 — 613.4810
  • Precision screwdriver Black tip PREC-PH0X60 — 613.4810
  • Precision screwdriver Black tip PREC-PH00X40 — 613.48100
  • Precision screwdriver Black tip PREC-PH1X80 — 613.4811

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size PH 0
Blade Length 60 mm
Handle Length 100 mm
Handle Diameter 20 mm
EAN 4045727082645

Features

Rotatable centring head with large finger recess for optimised work in the watchmaker position
Centring cap marked with screw symbol and size
Multi-component handle with large, soft-grip components
Power zone for fast rotation in the full hand position
Chrome-plated blades of highly tempered special steel
Black Point tip precise fit

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.