PH round blade screwdriver PH2X100
613.23202
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 7:02 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Drive Size | PH 2 |
Blade Length | 100 mm |
Handle Length | 106 mm |
Handle Diameter | 35 mm |
Blade | Round blade matte chrome-plated |
Tip | DIN 5260-PH, ISO 8764-PH, Black Point |
Standards Met | DIN 5262, SMS SS 2831 |
EAN | 4038898275510 |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.