PH round blade screwdriver long PH2X300
613.2622
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
5 pieces in stock at Vaughan, ON as of 10:21 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Drive Size | PH 2 |
Blade Length | 300 mm |
Handle Length | 106 mm |
Handle Diameter | 35 mm |
Blade | Round blade matte chrome-plated |
Tip | DIN 5260-PH, ISO 8764-PH, Black Point |
Standards Met | DIN 5262, SMS SS 2831 |
EAN | 4038898275534 |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.