PH screwdriver hex blade wrench adapter PH1X80
613.4221
- UNSPSC 27111701
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | PH 1 |
Blade Length | 80 mm |
Handle Length | 96 mm |
Handle Diameter | 31 mm |
Blade | Hexagon blade, wrench adapter |
Tip | DIN 5260-PH, ISO 8764-PH, Black Point |
Documents & Videos
Review(s)
Product not yet rated.