Precision screwdriver Black tip PREC-PH1X80
613.4811
- UNSPSC 27111701
Delivery
In stock for delivery.
Ideal for all fine and delicate screws in electrical engineering and precision engineering
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | PH 1 |
Blade Length | 80 mm |
Handle Length | 100 mm |
Handle Diameter | 20 mm |
EAN | 4045727082652 |
Features
Rotatable centring head with large finger recess for optimised work in the watchmaker position |
Centring cap marked with screw symbol and size |
Multi-component handle with large, soft-grip components |
Power zone for fast rotation in the full hand position |
Chrome-plated blades of highly tempered special steel |
Black Point tip precise fit |
Documents & Videos
Customers Also Viewed
Review(s)
2020-08-25
Très pratique et les poignets des tournevis de Wurth on les aime bien solide et adapter à bien les tenir merci