PZ screwdriver hex blade striking cap PZ3X150-3K
613.2023
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
Flexible 3K handle for perfect ergonomics, power transmission and working comfort
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | PZ 3 |
Blade Length | 150 mm |
Handle Length | 114 mm |
Handle Diameter | 38 mm |
Hex Size | 8/13 mm |
EAN | 4047376188501 |
Features
Blade: One-piece hexagon blade, brushed chromium-plated; wrench adapter matt nickel-plated, tempered, impact-resistant |
Large striking cap |
Tip: ISO 8764-PZ with Black Point tip |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.