PZ screwdriver hex blade wrench adapter PZ1X80
613.4231
- UNSPSC 27112814
06134231 060 1
06134231 060 1
Delivery
0 Review(s)
PZ screwdriver hex blade wrench adapter PZ1X80 — 613.4231
- PZ circular blade screwdriver PZ2X100 — 613.2332
- PZ screwdriver hex blade wrench adapter PZ1X80 — 613.4231
- PZ screwdriver hex blade wrench adapter PZ2X100 — 613.4232
- PZ screwdriver hex blade wrench adapter PZ3X150 — 613.4233
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | PZ 1 |
| Blade Length | 80 mm |
| Handle Length | 96 mm |
| Handle Diameter | 31 mm |
| Hex Size | 5/8 mm |
| Blade | Hexagon blade, wrench adapter matte chrome-plated |
| Tip | ISO 8764-PZ, Black Point |
| EAN | 4038898271574 |
Documents & Videos
Review(s)
Product not yet rated.
