HAPPY EASTER: Save up to 20% on sitewide* products. Use code:  EASTER26.

Screwdriver 1/4 inch continuous blade L225MM

613.430310 - UNSPSC 27111701
0613430310961 1
German Engineered
Screwdriver 1/4 inch continuous blade L225MM Screwdriver 1/4 inch continuous blade L225MM
Screwdriver 1/4 inch continuous blade L225MM

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 12:51 AM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 12:51 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Square Size 1/4 in
Blade Length 110 mm
Handle Length 106 mm
Handle Diameter 35 mm
EAN 4050382305107

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.