RATCHET MAGAZINE SCREWDRIVER WOOD/CONST. 13PC
613.6104
- UNSPSC 27111735
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
5 pieces in stock at Vaughan, ON as of 11:17 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Number of Pieces | 13 |
Application | Wood / Construction |
Contents | 1 ratchet screwdriver; PZ 1; PZ 2; TX 10; TX 15; TX 20; TX 25; TX 30; AW10, AW20, AW30; SL 0.6 x 4.5 mm; 1/4 "connection bit |
EAN | 4047376495869 |
Features
Blade: Circular blade with magnet, bright chrome-plated |
Tip: DIN 3126-D 6.3 |
Powerful ratchet screwdriver |
28 teeth, max. torque over 20 Nm. |
No need to reposition hand. This enables fast, efficient operation in any assembly situation |
Bit magazine for max. 12 bits |
Extendible, rotating magazine lets you find the bit you need quickly |
1/4"-bit with colour coding system. Fast location of bits using Würth colour coding system – the right bit for every screw |
Contents
1 ratchet screwdriver |
12 bits |
Customers Also Viewed
Review(s)
Product not yet rated.