Free Shipping: For every order of $350 or more with the promo code : FREESHIP

REVOLVER LED SCREWDRIVER SET 37 PCS

613.64037 - UNSPSC 27111728
061364037 961 1
German Engineered
REVOLVER LED SCREWDRIVER SET 37 PCS REVOLVER LED SCREWDRIVER SET 37 PCS
REVOLVER LED SCREWDRIVER SET 37 PCS

Delivery

In stock delivery from our warehouses.

Complete screwdriver assortment with the most common bits, a broad range of adapters and socket wrench inserts

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

7 pieces in stock at Vaughan, ON as of 9:44 PM. Directions. Call: (289) 474-5447

1 pieces in stock at Mississauga, ON as of 9:44 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 37
EAN 4048539995547

Features

ZEBRA®2-component gun grip for ergonomicallyoptimized working conditions
LED technology
High-performance ratchet screwdriver
Sealing cap with bit magazine for a total of six bits
Large number of different adapters, bit holdersand socket wrench inserts

Benefits & Advantage

Can be used as a “standard screwdriver” in the straight position or in the 60° gun position thanks to the adjustable grip
The grip is secure and comfortable to hold in the gun position and is optimally positioned to the screw
The working area is always well lit. Light falls directly onto screw connection
Especially suitable for dark areas
No more regripping required. And that enables fast,efficient operation in any assembly situation
45 teeth, max. torque of40 Nm
Storage space in handle, 1/4“bits with Würth color coding system for fast location of bits
Contains the right short or long version for any application, also with telescopic magnet

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-07-06
Très bon outils
2020-06-08
Un peu dispendieux malgré le rabais appliqué.
2020-06-07
Fantastic quality innovative tools, Great value in a kit form as well!