MAGAZINE SCREWDRIVER & LED POCKET LIGHT SET

988.122500 - UNSPSC 27111728
0988122500961 1
MAGAZINE SCREWDRIVER & LED POCKET LIGHT SET MAGAZINE SCREWDRIVER & LED POCKET LIGHT SET
MAGAZINE SCREWDRIVER & LED POCKET LIGHT SET
Clearance

Delivery

0 Review(s)

Handy essentials set, give it as a gift, or reward yourself! Wurth branded gift box with plastic tray insert.

0
Units/package: 1 Maximum Quantity: 24 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 7:17 AM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 7:17 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Quantity 1
Batteries 3 x AAA (included)
EAN 4099618238888

Features

Includes seven of the most widely used bits and 1/4" Hex Shaft PH1, PH2, PH3; SL 4.0, SL 6.0; SQ 2; TX 15
Bits are constructed of durable S2 steel
Included bits are suitable for power drill applications
Bits are securely clipped into a patented bit cartridge in the handle.
EZ guide collar and palm saver cap allow for maximum torque transmission without the punishment to your hand.
Strong magnetic insert in the screwdriver shaft
Customizable - load with your own 2” Bits
High Intensity LED Work light – 7 powerful LED’s and 120 Lumens
Place it where you need it – magnetic end for hands free use of the light
Light is built tough and water resistant to endure the working environment
3 AAA Batteries – Included

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.