Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Kit Wooden-handled flat slotted screwdriver 5pc

613.9405 - UNSPSC 27111728
06139405 060 1
German Engineered
Kit Wooden-handled flat slotted screwdriver 5pc Kit Wooden-handled flat slotted screwdriver 5pc
Kit Wooden-handled flat slotted screwdriver 5pc

Delivery

In stock delivery from our warehouses.

One-piece round blade with wrench adapter

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 9:25 PM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 9:25 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 5
EAN 4038898521648

Features

Blade: Bright chrome-plated, tempered, impact-resistant, one-piece round blade/wrench adapter
Tip: Black Point
Handle: Screwdriver handle, beech wood, with double leather cap

Contents

3 screwdrivers, wooden handle, slotted (1.0 x 5.5 mm; 1.2 x 7.0 mm, 1.6 x 9.0 mm)
2 screwdrivers, wooden handle, Philips (PH) PH 1, 2

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-01-14
Prise moyenne dû au manche de bois, conviendra à des travaux légers, je recommanderai d'autres tournevis plus adapter.