THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

3-component screwdriver set 5 pcs PH/SL-3K-5PCS

613.9015 - UNSPSC 27111728
06139015 960 1
German Engineered
3-component screwdriver set 5 pcs PH/SL-3K-5PCS 3-component screwdriver set 5 pcs PH/SL-3K-5PCS
3-component screwdriver set 5 pcs PH/SL-3K-5PCS

Delivery

In stock delivery from our warehouses.

The flexible 3-component handle ensures perfect ergonomics, power transmission and working comfort

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 9:57 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 9:57 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 5
EAN 4047376188563

Features

Blade: One-piece hexagon blade, matte chrome-plated; wrench aid matte nickelplated, hardened impact-resistant. Large impact cap
Flat Screwdriver: Tip: DIN 5264-A, ISO 2380 with "black point" tip
Phillips Screwdriver: Tip: DIN 5260-PH, ISO8764-PH with "black point" tip
Würth colour coding system on wrench aid
008.DKIT DRIVE PRODUCTS TOOL KIT 23PCS qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2019-11-08
Vraiment solide