Precision screwdriver slt blk tip 0.16X0.8X40-OD
613.480008
- UNSPSC 27111731
Delivery
0 Review(s)
Ideal for all fine and delicate screw work in electrical and precision engineering
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | 0.16 x 0.8 mm |
Blade Length | 40 mm |
Handle Length | 100 mm |
Handle Diameter | 20 mm |
Features
Rotatable centring head with large finger recess for optimised work in the watchmaker position |
Centring cap marked with screw symbol and size |
Multi-component handle with large, soft-grip components |
Quick-action rotating zone for fast rotation in the full hand position |
Chrome-plated blades made from highly tempered special steel |
Black Point tip precision fitting |
Documents & Videos
Review(s)
Product not yet rated.