



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Drive Size | 0.5 x 3.0 mm |
Blade Length | 80 mm |
Handle Length | 73 mm |
Handle Diameter | 20 mm |
Blade Type | Round blade matte chrome-plated |
Tip | DIN 5264-A, ISO 2380, Black Point |
Standards Met | DIN 5265 |
EAN | 4038898274872 |